Shop All Sign Holders
Accuform
Map Holder, Fits 11 x 17 In Map
Mfr # DTA204
Zoro # G4046831
original price:
$117.60
6% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Material Polycarbonate
- Height 11 in
- For Use With Evacuation Maps
- Includes Adhesive Foam Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # DTA204
- Zoro # G4046831
- UPC # 846642000585
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 11 in |
Width | 17 1/2 in |
Overall Width | 17 1/4 in |
Overall Height | 16 1/8 in |
Compatible Sheet Width | 17 in |
Compatible Sheet Height | 11 in |
Details
Item | Evacuation Map Holder |
Mounting Style | Surface |
Material | Polycarbonate |
For Use With | Evacuation Maps |
Includes | Adhesive Foam Strips |
Product Type | Evacuation Map Holder |
Mounting Method | Adhesive Backing |
Description
Evacuation Map Holder, Mounting Style Surface, Overall Height 16 1/8 in, Overall Width 17 1/4 in, Material Polycarbonate, Includes Adhesive Foam Strips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- CESTUS Work Gloves , Deep II Gel #3045 PR 4XL (3045 4XL)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-710-L-10392)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- ACCUFORM Quik Sign Fold-Ups® Stand, 30-1/2x26 in, Plastic (PFK321)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN307RA)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN305RA)
- ACCUFORM Evacuation Map Holder, 11 in. x 17 in. (DTA239)
- ACCUFORM Accuform HSP820 BLOCKADE Versatile Sign Stand, 6', Steel/Iron (HSP820)
- AZAR DISPLAYS 30"W x 40"H Vertical/ Horizontal Large Format Snap Frame (300230-SLV)
- Accuform Signs