Shop All Tags
Accuform
Loop n Strap Danger Tag, 5.25 x3.25, PK25
Mfr # TAL306
Zoro # G8091115
product price: $24.89
/pk 25, $1.00/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 1/4 in
- Width 3 1/4 in
- Tag Material Plastic
- Legend/Background Color Black/white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 1/4 in |
Width | 3 1/4 in |
Hole Size | 4 x 7/16 in |
Fastener Length | 6 in |
Tag Size | #7 |
Description
Loop n Strap Danger Tag, Subject Matter General Safety, Sign Legend Do Not Use, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Keep This Door Closed, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-19545)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9786L)
- STORAGE BATTERY SYSTEMS Hydrogen Gas Detector, Gas Type H2 (SBS-H2)
- 3M Particulate Respirator 8210V, N95, Cool Flow Valve, PK10 (8210V)
- ACCUFORM Caut Tag, 5-1/4 x 3-1/4 In, Bk/Yel, PK25 (TAL325)
- ACCUFORM Tags By-The-Roll, Emerg Shower, 6-1/4x3 in, Cardstock, 250/RL (TAR738)
- ACCUFORM ID Tag, Numbered 1-25, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL150)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR728)
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR132)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, Sq, PK25 (44401)
- Accuform Tags