Shop All Tags
Accuform
Loop n Strap Danger Tag, 5.25 x3.25, PK25
Mfr # TAL304
Zoro # G7805235
product price: $27.29
/pk 25, $1.09/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black, Red, White
- Height 5 1/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 1/4 in |
Width | 3 1/4 in |
Hole Size | 4 x 7/16 in |
Fastener Length | 6 in |
Tag Size | #7 |
Mounting Hole Size | 7/16 in |
Description
Tag, Color Black, Red, White, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard GHS, Height 5 1/4 in, Includes Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 7/16 in, Number of Printed Sides 1, Number of Tags 5, Preprinted Images (Reverse Side) Black/Red OSHA Danger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 11, White, PR (3RMZ7)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Orange (FS9025-O)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS336CTP)
- ACCUFORM Lockout Tag, 6-5/8" Hx3" W, PK250 (TAR484)
- ACCUFORM Door Knob Hgr Tag, 9 x 4 In, Bk/Yel, PK10 (TAD841)
- ACCUFORM Blank Tag, 9 x 4 In, Wht, Plstc, PK10 (TAD835)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS209CTP)
- ACCUFORM Status Tag, Do Not Use, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT219CTP)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317CTP)
- Accuform Tags