Shop All Tags
Accuform
Loop n Strap Caution Tag, 5.25x3.25, PK25
Mfr # TAL314
Zoro # G8356695
original price:
$29.43
14% off
new price: $25.15
/pk 25, $1.01/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 1/4 in
- Width 3 1/4 in
- Background Color Yellow
- Tag Subject Out of Service/Order
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 1/4 in |
Width | 3 1/4 in |
Hole Size | 4 x 7/16 in |
Fastener Length | 6 in |
Tag Size | #7 |
Description
Loop n Strap Caution Tag, Subject Matter General Safety, Sign Legend Unsafe Do Not Use, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green M 1 pair (1786P-M)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2095-S (7))
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR160)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS336CTP)
- ACCUFORM Lockout Tag, Locked Out, 5-3/4x3-1/4 in, Cardstock, 25/PK (MLT407CTP)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR728)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328CTP)
- BOX PACKAGING Global Industrial Consecutively Repair Tag Pre Wired#5, 4-3/4inL x 2-3/8inW, Red, 1000/Pk (G26201W)
- Accuform Tags