Shop All Tags
Accuform
Loop n Strap Caution Tag, 5.25x3.25, PK25
Mfr # TAL312
Zoro # G6160323
product price: $25.15
/pk 25, $1.01/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 1/4 in
- Width 3 1/4 in
- Header Background Color Black
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 1/4 in |
Width | 3 1/4 in |
Hole Size | 4 x 7/16 in |
Fastener Length | 6 in |
Tag Size | #7 |
Description
Loop n Strap Caution Tag, Subject Matter General Safety, Sign Legend Do Not Operate, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- SKECHERS Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9.5)
- ACCUFORM Accuform Danger Do Not Enter, PF-Cardstock, 250/Roll (TAR140)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- ACCUFORM ID Tag, Numbered 201-300, 1-1/8 in, Circle, Black/White, 100/PK (TDG302WT)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TAB102CTP)
- ACCUFORM Loop n Strap Caution Tag, 5.25x3.25, PK25 (TAL314)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB105PTP)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- ACCUFORM Saf Tag, 5-7/8 x 3-3/8 In, Bk/Grn, Met, PK25 (TSS103PTP)
- BRADY Scaffold OK Tag, 5-3/4x3In, Poly., PK10 (86572)
- Accuform Tags