Shop All Tags
Accuform
Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10
Mfr # TAK613
Zoro # G7840874
product price: $26.89
/pk 10, $2.69/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 7/8 in
- Width 3 3/8 in
- Legend/Background Color Black/white
- Header Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 7/8 in |
Width | 3 3/8 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Fastener Length | 8 in |
Description
Loop n Lock Danger Tag, Subject Matter General Safety, Sign Legend Unsafe Do Not Use, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Danger, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco White Poly-Cotton Knit Gloves with PVC Dots (1777-L)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-32W32LP)
- CONDOR Safety Glasses, Gray Anti-Fog (4VCD6)
- MILWAUKEE TOOL Front Brim White Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1220)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Yel, PK25 (TAL375)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328CTP)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR704)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR144)
- ACCUFORM Cylinder Tag, 5-3/4 x 3-1/4, PK25 (MGT206PTP)
- ACCUFORM Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25 (TAL329)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TAB102CTP)
- Accuform Tags