Shop All Safety Tags & Identification
Accuform
Lockout Tag, 3-1/4"WX5-3/4"H, PK5
Mfr # MLT609LPM
Zoro # G1699943
product price: $9.85
/pk 5, $1.97/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Locked Out My Life Is On The Line (Place Picture Here) This Lock/Tag May Only Be Removed By
- Material Plastic
- Write on Surface Yes
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLT609LPM
- Zoro # G1699943
- UPC # 846642092900
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Lockout Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/4 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material RP-Plastic, Sign Out Sections Dept, Expected Completion, Name, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material Metal, Header Background Color Black/Red/White, Header Text Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, M, (RWG14M)
- ERGODYNE Ergodyne® Chill-Its® 6602 Cooling Towel, Blue, One Size (12420)
- SPILLTECH Spill Kit Refill, Box, Universal, PK2 (RSPKU-95)
- KISHIGO 2X-3X, Orange, Class 2, Black Bottom Mesh Vest - Economy (1529-2X-3X)
- ACCUFORM Lockout Tag, 3-1/4"WX5-3/4"H, PK25 (MLT609LPP)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend/Background Color: White/blue (TDK720VPR)
- ACCUFORM STOPOUT SLIDE ft N LOCK ITEM KDD282 (KDD282)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF907VPE)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- ACCUFORM Accuform Lockout Tag, Danger Locked Out Do Not Remove Tag, PF-Cardstock, 25/Pack (MLT418CTP)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK503VPE)
- Accuform Safety Tags & Identification