Shop All Lockout Safety Kits
Accuform
Lockout Station, Filled, 6 Steel Padlocks
Mfr # KST423
Zoro # G1703863
original price:
$474.00
15% off
new price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Application General Lockout/Tagout
- Includes (6) Steel Padlocks, (1) Pocket, (25) Lockout Tags, (25) Plastic Ties, (2) Aluma-Tag Hasps, (3) 1" Scissor Hasps, (2) 1-1/2" Scissor Hasps, (25) Lockout Safety Booklets
- Filled/Unfilled Filled
- For Lockout Type General Lockout/Tagout
- Number of Components 89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KST423
- Zoro # G1703863
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Depth | 4-1/2" |
Width | 24" |
Height | 30" |
Overall Height | 30 in |
Overall Width | 24 in |
Overall Depth | 4-1/2 in |
Description
Lockout Station, Filled, Lockout Application General Lockout/Tagout, Number of Components 89, Number of Padlocks Included 6, Included Padlock Body Material Steel, Height 30 In., Width 24 In., Depth 4-1/2 In., Color Red/White, Material Aluminum, Max. Number of Padlocks 6, Wall Mounting Yes, Portable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Reflective, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0026-RD_5X3.5)
- ACCUFORM GHS Label, Exclamation, 2x2,250 Roll (LZH617EV2)
- NMC Danger Hazardous Waste Sign, D140A (D140A)
- DYMO Labeling Tape, Black/Yellow, 1/2" (45018)
- ACCUFORM Lockout Center, 28 Components, 6 Locks (KST404)
- ACCUFORM Lockout Board, Filled, 6 Steel Locks (KST814)
- ACCUFORM Lockout Center, Unfilled, 14" H (KST406)
- ACCUFORM Accuform Stopout Ultimate Lockout Kit, Plastic (KSK700)
- ACCUFORM Lockout Center, Filled, 114 Components (KST410)
- ACCUFORM Accuform Danger Do Not Operate Tag, PF-Cardstock, 250/Roll (TAR125)
- BRADY Portable Lockout Kit, Filled, Valve, 10 (99324)
- Accuform Lockout Tagout