Shop All Lockout Safety Kits
Accuform
Lockout Center, Unfilled, 20" H
Mfr # KST412
Zoro # G2502461
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Legend Lockout Center
- Color Yellow
- Number of Components 0
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KST412
- Zoro # G2502461
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Height | 20 in |
Width | 14 in |
Overall Width | 14 in |
Overall Height | 20 in |
Details
Item | Lockout Center |
Filled/Unfilled | Unfilled |
Legend | Lockout Center |
Color | Yellow |
Number of Components | 0 |
Material | Aluminum |
Number of Padlocks Held | 12 |
Number of Padlocks Included | 0 |
Portable | No |
Wall Mounting | Yes |
Lockout Station Closure Type | Open Front |
Number of Hooks | 12 |
Language | English |
Lockout Visibility | Board Only |
Max. Number of Padlocks | 12 |
Cover Type | Open Front |
Description
Lockout Center, Unfilled, Number of Components 0, Height 20 in, Width 14 in, Color Yellow, Material Aluminum, Max. Number of Padlocks 12, Wall Mounting Yes, Portable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIP Traction Tape, Black, 12"x 60ft. (SG3112B)
- CONDOR Tacky Mat, Blue, 24 x 45 In, PK4 (6GRA4)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625855)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- ACCUFORM Lockout Center, 28 Components, 6 Locks (KST404)
- ACCUFORM Accuform Stopout Ultimate Lockout Kit, Plastic (KSK700)
- ACCUFORM Accuform Stopout Deluxe Lockout Kit, Plastic (KSK345)
- ACCUFORM Accuform Danger Do Not Operate Tag, PF-Cardstock, 250/Roll (TAR125)
- ACCUFORM Lockout Center, Unfilled, 14" H (KST406)
- ACCUFORM Lockout Center, Filled, 114 Components (KST410)
- ACCREDO SAFETY Lockout Station, for 48 Locks, Unstocked (7355)
- Accuform Lockout Tagout