Shop All Lockout Safety Kits
Accuform
Lockout Center, 28 Components, 6 Locks
Mfr # KST404
Zoro # G1703879
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockout Application General Lockout/Tagout
- Filled/Unfilled Filled
- Includes (6) Steel Padlocks,(10) "Locked Out Do Not Operate" Laminated Plastic Tags, (10) Plastic Ties, (1) 1" Hasp, (1) 1-1/2" Hasp
- For Lockout Type General Lockout/Tagout
- Number of Components 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KST404
- Zoro # G1703879
- UPC # 846642041021
- Country of Origin United States
- Category Lockout Safety Kits
Dimensions
Height | 14" |
Width | 14" |
Overall Height | 14 in |
Overall Width | 14 in |
Details
Lockout Application | General Lockout/Tagout |
Item | Lockout Center |
Filled/Unfilled | Filled |
Includes | (6) Steel Padlocks,(10) "Locked Out Do Not Operate" Laminated Plastic Tags, (10) Plastic Ties, (1) 1" Hasp, (1) 1-1/2" Hasp |
For Lockout Type | General Lockout/Tagout |
Number of Components | 28 |
Number of Padlocks Held | 6 |
Number of Padlocks Included | 6 |
Legend | Lockout Center |
Lockout Station Closure Type | Open Front |
Material | Aluminum |
Color | Yellow |
Portable | No |
Max. Number of Padlocks | 6 |
Language | English |
Number of Hooks | 6 |
Lockout Visibility | Board Only |
Wall Mounting | Yes |
Included Padlock Body Material | Steel |
Cover Type | Open Front |
Description
Lockout Center, Filled, Lockout Application General Lockout/Tagout, Number of Components 28, Number of Padlocks Included 6, Included Padlock Body Material Steel, Height 14 In., Width 14 In., Color Yellow, Material Aluminum, Max. Number of Padlocks 6, Wall Mounting Yes, Portable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38922)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, NOTICE Truck Drivers Check In Sign, Landscape (OS-NS-D-1824-L-16758)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1242/S)
- TOUGH DUCK Men's Black Polyester Safety Jacket size M (S43211)
- ACCUFORM Lockout Center, Filled, 114 Components (KST410)
- ACCUFORM Accuform Danger Do Not Operate Tag, PF-Cardstock, 250/Roll (TAR125)
- ACCUFORM Lockout Center, Unfilled, 14" H (KST406)
- ACCUFORM Accuform Stopout Deluxe Lockout Kit, Plastic (KSK345)
- ACCUFORM Lockout Board, Filled, 6 Steel Locks (KST814)
- ACCUFORM Accuform Stopout Ultimate Lockout Kit, Plastic (KSK700)
- MASTER LOCK Valve/Electrical Kit, Red, Plastic Case (1457VE410KABAS)
- Accuform Lockout Tagout