Shop All Projectors
Accuform
LED Projector With Lens
Mfr # VPL940
Zoro # G200719860
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 5 in
- Includes Lens, Mounting Bracket, Projector, Remote Control
- Voltage 110 V AC
- Legend/Background Color Social Distance Maintain 6 FT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # VPL940
- Zoro # G200719860
- UPC # 841669146339
- Country of Origin China
- Category Projectors
Dimensions
Height | 9 in |
Width | 5 in |
Length | 6 in |
Details
Item | LED Projector With Lens |
Includes | Lens, Mounting Bracket, Projector, Remote Control |
Voltage | 110 V AC |
Legend/Background Color | Social Distance Maintain 6 FT |
Maximum Operating Temperature | 122 Degrees F |
Mounting | Yes |
Indoor/Outdoor | Indoor |
Product Type | Lens Insert |
Minimum Operating Temperature | -31 Degrees F |
Power Source | AC Powered |
Product Includes | Projector with Lens |
Description
LED Projector With Lens, Voltage 110 V AC, Length 6 in, Width 5 in, Height 9 in, Legend/Background Color Social Distance Maintain 6 FT, Includes Lens, Mounting Bracket, Projector, Remote Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Telephone Jack, Single, White (CA-PJ-WH)
- PYLE 9.4'' Indoor/Outdoor 70 Volt Pa Horn Speaker (PHSP30TA)
- JENSEN Portable Stereo Bluetooth MP3, CD, Cassett (CD-590-C)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for APC Back-UPS ES USB 650 (ML8-121151)
- ACCUFORM LED Projector With Lens (VPL907)
- ACCUFORM LED Projector With Lens (VPL908)
- ACCUFORM LED Projector With Lens (VPL910)
- ACCUFORM LED Projector With Lens (VPL800)
- ACCUFORM LED Projector With Lens (VPL904)
- ACCUFORM LED Projector With Lens (VPL913)
- TECHNAXX Mini LED HD Beamer TX-127, 2,000 lm, 1280 x 720 Pixels (4869)
- Accuform Projectors