Shop All Projectors
Accuform
LED Projector With Lens
Mfr # VPL917
Zoro # G200720385
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 5 in
- Length 6 in
- Legend/Background Color Safety - Starts With You
- Includes Lens, Mounting Bracket, Projector, Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # VPL917
- Zoro # G200720385
- UPC # 846642029708
- Country of Origin China
- Category Projectors
Dimensions
Height | 9 in |
Width | 5 in |
Length | 6 in |
Details
Item | LED Projector With Lens |
Legend/Background Color | Safety - Starts With You |
Includes | Lens, Mounting Bracket, Projector, Remote Control |
Voltage | 110 V AC |
Power Source | AC Powered |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | -31 Degrees F |
Product Type | Lens Insert |
Indoor/Outdoor | Indoor |
Mounting | Yes |
Product Includes | Projector with Lens |
Description
LED Projector With Lens, Voltage 110 V AC, Length 6 in, Width 5 in, Height 9 in, Legend/Background Color Safety - Starts With You, Includes Lens, Mounting Bracket, Projector, Remote Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Coax Ab Switch 2W (VR1001SW2W)
- ILC Replacement for Power Wheels 00801-0638 Battery (00801-0638 BATTERY POWER WHEELS)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- MED-PAT One Piece Amplified Patient Room Telephone (XL-3060)
- ACCUFORM LED Projector With Lens (VPL908)
- ACCUFORM LED Projector With Lens (VPL910)
- ACCUFORM LED Projector With Lens (VPL901)
- ACCUFORM LED Projector With Lens (VPL800)
- ACCUFORM LED Projector With Lens (VPL913)
- ACCUFORM LED Projector With Lens (VPL907)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- Accuform Projectors