Shop All Projectors
Accuform
LED Projector With Lens
Mfr # VPL912
Zoro # G600720367
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 5 in
- Includes Lens, Mounting Bracket, Projector, Remote Control
- Voltage 110 V AC
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL912
- Zoro # G600720367
- UPC # 846642029609
- Country of Origin China
- Category Projectors
Dimensions
Height | 9 in |
Width | 5 in |
Length | 6 in |
Details
Item | LED Projector With Lens |
Includes | Lens, Mounting Bracket, Projector, Remote Control |
Voltage | 110 V AC |
Legend/Background Color | Caution Overhead Crane Ahead |
Power Source | AC Powered |
Product Type | Lens Insert |
Mounting | Yes |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | -31 Degrees F |
Indoor/Outdoor | Indoor |
Product Includes | Projector with Lens |
Description
LED Projector With Lens, Voltage 110 V AC, Length 6 in, Width 5 in, Height 9 in, Legend/Background Color Caution Overhead Crane Ahead, Includes Lens, Mounting Bracket, Projector, Remote Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cameron Sino Cs-rcu304sl Battery (CS-RCU304SL)
- ISOTUNES Ear Tip, Foam, Green, S, PK5 (IT-51)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs (MA641)
- SANOXY 2-Pack 3.5mm Stereo Audio Male To 2 Female Headphone Splitter Cable Adapter white (PPT-194126245238-white)
- ACCUFORM LED Projector With Lens (VPL913)
- ACCUFORM LED Projector With Lens (VPL901)
- ACCUFORM LED Projector With Lens (VPL904)
- ACCUFORM LED Projector With Lens (VPL908)
- ACCUFORM LED Projector With Lens (VPL910)
- EPSON Powerlite 1288,1080P, 4000 Lmns (V11H978120)
- KODAK Luma 450 Portable Full HD Smart Projector - Wi-Fi, Bluetooth, HDMI Mini Home Theater System (RODPJS450)
- Accuform Projectors