Shop All Projectors
Accuform
LED Projector With Lens
Mfr # VPL911
Zoro # G800719819
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 5 in
- Voltage 110 V AC
- Length 6 in
- Includes Lens, Mounting Bracket, Projector, Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL911
- Zoro # G800719819
- UPC # 846642029586
- Country of Origin China
- Category Projectors
Dimensions
Height | 9 in |
Width | 5 in |
Length | 6 in |
Details
Item | LED Projector With Lens |
Voltage | 110 V AC |
Includes | Lens, Mounting Bracket, Projector, Remote Control |
Legend/Background Color | Arrow |
Power Source | AC Powered |
Minimum Operating Temperature | -31 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Product Type | Lens Insert |
Indoor/Outdoor | Indoor |
Mounting | Yes |
Product Includes | Projector with Lens |
Description
LED Projector With Lens, Voltage 110 V AC, Length 6 in, Width 5 in, Height 9 in, Legend/Background Color Arrow, Includes Lens, Mounting Bracket, Projector, Remote Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, T5 Tab Terminal, AGM Type (40842)
- DURACELL BATTERY WATCH 1.5V 379 (D379BPK)
- HP ENTERPRISE Ap-Ant-1W 2.4/5G 4/6Dbi Omni (JW009A)
- ILC Replacement for Philips UHP 200-150w 1.0 P22 (UHP 200-150W 1.0 P22 PHILIPS)
- ACCUFORM LED Projector With Lens (VPL901)
- ACCUFORM LED Projector With Lens (VPL908)
- ACCUFORM LED Projector With Lens (VPL910)
- ACCUFORM LED Projector With Lens (VPL913)
- ACCUFORM LED Projector With Lens (VPL904)
- EPSON PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 (V11H794120)
- DURABLUE Durablue 20-1021 Front Lowering Kit - Yamaha Blaster 250 1988-2006 (20-1021)
- Accuform Projectors