Shop All Projectors
Accuform
LED Projector With Lens
Mfr # VPL906
Zoro # G600720565
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 5 in
- Includes Lens, Mounting Bracket, Projector, Remote Control
- Legend/Background Color Exit
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # VPL906
- Zoro # G600720565
- UPC # 846642029388
- Country of Origin China
- Category Projectors
Dimensions
Height | 9 in |
Width | 5 in |
Length | 6 in |
Details
Item | LED Projector With Lens |
Includes | Lens, Mounting Bracket, Projector, Remote Control |
Legend/Background Color | Exit |
Voltage | 110 V AC |
Maximum Operating Temperature | 122 Degrees F |
Product Type | Lens Insert |
Power Source | AC Powered |
Indoor/Outdoor | Indoor |
Minimum Operating Temperature | -31 Degrees F |
Mounting | Yes |
Product Includes | Projector with Lens |
Description
LED Projector With Lens, Voltage 110 V AC, Length 6 in, Width 5 in, Height 9 in, Legend/Background Color Exit, Includes Lens, Mounting Bracket, Projector, Remote Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Headset, Style Behind the Ear, Black (GAEP02)
- DURACELL Coppertop C Alkaline Battery, 1.5V DC, 12 Pack (MN1400)
- ILC Replacement for Miscellaneous Batteries Pd2032 (PD2032 MISCELLANEOUS BATTERIES)
- SCHUMACHER Battery, DSR Pro, Lithium Ion (DSR590-Battery)
- ACCUFORM LED Projector With Lens (VPL908)
- ACCUFORM LED Projector With Lens (VPL904)
- ACCUFORM LED Projector With Lens (VPL901)
- ACCUFORM LED Projector With Lens (VPL800)
- ACCUFORM LED Projector With Lens (VPL913)
- ACCUFORM LED Projector With Lens (VPL907)
- ASUS ZenBeam Latte L1 DLP Portable Projector (LATTEL1)
- Accuform Projectors