Shop All Projectors
Accuform
LED Projector With Lens
Mfr # VPL902
Zoro # G100720249
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 5 in
- Includes Lens, Mounting Bracket, Projector, Remote Control
- Legend/Background Color Forklift Traffic Only
- Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL902
- Zoro # G100720249
- UPC # 846642029227
- Country of Origin China
- Category Projectors
Dimensions
Height | 9 in |
Width | 5 in |
Length | 6 in |
Details
Item | LED Projector With Lens |
Includes | Lens, Mounting Bracket, Projector, Remote Control |
Legend/Background Color | Forklift Traffic Only |
Voltage | 110 V AC |
Indoor/Outdoor | Indoor |
Product Type | Lens Insert |
Maximum Operating Temperature | 122 Degrees F |
Power Source | AC Powered |
Minimum Operating Temperature | -31 Degrees F |
Mounting | Yes |
Product Includes | Projector with Lens |
Description
LED Projector With Lens, Voltage 110 V AC, Length 6 in, Width 5 in, Height 9 in, Legend/Background Color Forklift Traffic Only, Includes Lens, Mounting Bracket, Projector, Remote Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (393-001)
- ILC Replacement for LITHONIA Q4 EMERGENCY LIGHTING 5AH AGM WITH F1 TERMINALS BATTERY (Q4 EMERGENCY LIGHTING 5AH AGM WITH F1 TERMINALS B)
- AIPHONE Master Station, AX Series (AX-8M)
- OTTERBOX Commuter Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56650)
- ACCUFORM LED Projector With Lens (VPL908)
- ACCUFORM LED Projector With Lens (VPL913)
- ACCUFORM LED Projector With Lens (VPL910)
- ACCUFORM LED Projector With Lens (VPL901)
- ACCUFORM LED Projector With Lens (VPL904)
- EPSON Multimedia Projector (V11H982020)
- PYLE Projector Tripod Stand (PRJTPS37)
- Accuform Projectors