Shop All Projectors
Accuform
LED Projector
Mfr # VPL122
Zoro # G202015854
product price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 5/8 in
- Width 4 3/8 in
- Length 6 5/8 in
- Legend/Background Color Line
- Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL122
- Zoro # G202015854
- Country of Origin China
- Category Projectors
Dimensions
Height | 7 5/8 in |
Width | 4 3/8 in |
Length | 6 5/8 in |
Details
Item | LED Projector |
Legend/Background Color | Line |
Voltage | 110 V AC |
Includes | Mounting Bracket, Projector |
Maximum Operating Temperature | 104 Degrees F |
Mounting | Yes |
Laser Class | 3B |
Indoor/Outdoor | Indoor |
Power Source | AC Powered |
Minimum Operating Temperature | -4 Degrees F |
Laser Color | Red |
Product Type | Laser Light Line Projector |
Product Includes | Projector with Lens |
Description
LED Projector, Voltage 110 V AC, Length 6 5/8 in, Width 4 3/8 in, Height 7 5/8 in, Legend/Background Color Line, Includes Mounting Bracket, Projector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Mouse Pad, Blue (ASP30182)
- ZORO SELECT Battery, Sealed Lead Acid, 2.3Ah, Faston (5EFF8)
- QUALITY RESOURCE GROUP Badge Holder, Safety Begins Here, PK10 (21GBHSH)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp (EDS-510A-1GT2SFP)
- ACCUFORM LED Projector With Lens (VPL908)
- ACCUFORM LED Projector With Lens (VPL913)
- ACCUFORM LED Projector With Lens (VPL904)
- ACCUFORM LED Projector With Lens (VPL910)
- ACCUFORM LED Projector With Lens (VPL901)
- VIEWSONIC PROJECTOR, DLP, XGA, 3600 LMN (VEWPA503X)
- EPSON Multimedia Projector (V11H982020)
- Accuform Projectors