Shop All Projectors
Accuform
LED Projector
Mfr # VPL111
Zoro # G602015867
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 5/8 in
- Width 4 3/8 in
- Legend/Background Color Line
- Voltage 110 V AC
- Length 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL111
- Zoro # G602015867
- Country of Origin China
- Category Projectors
Dimensions
Height | 7 5/8 in |
Width | 4 3/8 in |
Length | 6 5/8 in |
Details
Item | LED Projector |
Legend/Background Color | Line |
Voltage | 110 V AC |
Includes | Mounting Bracket, Projector |
Laser Color | Green |
Laser Class | 3B |
Power Source | AC Powered |
Product Type | Laser Light Line Projector |
Maximum Operating Temperature | 104 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Indoor/Outdoor | Indoor |
Mounting | Yes |
Product Includes | Projector with Lens |
Description
LED Projector, Voltage 110 V AC, Length 6 5/8 in, Width 4 3/8 in, Height 7 5/8 in, Legend/Background Color Line, Includes Mounting Bracket, Projector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- APRICORN 240Gb 256B Aes Hw Sec (ASK3-240GB)
- ACCUFORM LED Projector With Lens (VPL904)
- ACCUFORM LED Projector With Lens (VPL901)
- ACCUFORM LED Projector With Lens (VPL908)
- ACCUFORM LED Projector With Lens (VPL913)
- ACCUFORM LED Projector With Lens (VPL910)
- PYLE Projector Tripod Stand (PRJTPS37)
- EPSON Multimedia Projector (V11H982020)
- Accuform Projectors