Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL946LENS
Zoro # G800720228
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Includes Lens Only
- Width 1 3/4 in
- Legend/Background Color Social Distance Wait Here - Arrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL946LENS
- Zoro # G800720228
- UPC # 841669146469
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Projector Lens |
Includes | Lens Only |
Legend/Background Color | Social Distance Wait Here - Arrow |
Indoor/Outdoor | Indoor |
Product Type | Lens Insert |
Minimum Operating Temperature | -31 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Product Includes | Lens Only |
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Social Distance Wait Here - Arrow, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- MSI MAG B650 TOMAHAWK WIFI Gaming Desktop Motherboard (B650TOMAHAWKWIFI)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- ALARM LOCK Mortise Cylinder (CEM-12345)
- ACCUFORM LED Projector Lens (VPL908LENS)
- ACCUFORM LED Projector Lens (VPL915LENS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- ACCUFORM LED Projector Lens (VPL601LENS)
- EREPLACEMENTS Lamp For Smartboard, 20-01175-20-OEM (20-01175-20-OEM)
- EREPLACEMENTS Lamp For Smartboard, 20-01032-20-OEM (20-01032-20-OEM)
- EREPLACEMENTS Lamp F/Nec P350 (NP23LP-ER)
- Accuform Projector Accessories