Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL942LENS
Zoro # G200720187
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Includes Lens Only
- Width 1 3/4 in
- Legend/Background Color Maintain 6 FT Distance - Stop Here
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL942LENS
- Zoro # G200720187
- UPC # 841669146384
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Projector Lens |
Includes | Lens Only |
Legend/Background Color | Maintain 6 FT Distance - Stop Here |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | -31 Degrees F |
Indoor/Outdoor | Indoor |
Product Type | Lens Insert |
Product Includes | Lens Only |
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Maintain 6 FT Distance - Stop Here, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Plug-12 (PLUG-12)
- BEA FALCON Motion Sensor, 6.5' to 11.5' Mounting Height, 33' of Cable, Multiple Detection Options, 12 to (10FALCONXL)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Excel 261 Lawn Tractor and Mower (ML-U1-CCA259)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Pride Jazzy Elite HD - 2 Pack (ML55-12MP2410139112)
- ACCUFORM LED Projector Lens (VPL915LENS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- ACCUFORM LED Projector Lens (VPL908LENS)
- ACCUFORM LED Projector Lens (VPL601LENS)
- CRIMSON Crimson JKS-24A Suspended Ceiling Projector Kit With Jr Universal Adapter (JKS-24A)
- EREPLACEMENTS Premium Power (NP22LP-ER)
- HASTINGS HOME Hastings Home Color Constellations Star Projector Lamp Projector (921773HBT)
- Accuform Projector Accessories