Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL940LENS
Zoro # G500720207
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Width 1 3/4 in
- Legend/Background Color Social Distance Maintain 6 FT
- Includes Lens Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL940LENS
- Zoro # G500720207
- UPC # 841669146346
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Projector Lens |
Legend/Background Color | Social Distance Maintain 6 FT |
Includes | Lens Only |
Indoor/Outdoor | Indoor |
Minimum Operating Temperature | -31 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Product Type | Lens Insert |
Product Includes | Lens Only |
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Social Distance Maintain 6 FT, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Philips PHMMD128GSNOWU3 128GB Snow USB3.1 Stick; Brown (PHMMD128GSNOWU3)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Suzuki / Honda / Kawasaki / Yamaha (YTX7L-BS89362)
- BATTERY CLERK AJC APC BACK-UPS 6 OUTLETS 450VA 120V BN450M UPS Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-I-0-192955)
- VERBATIM Store 'n' Go USB Flash Drive, 8 GB, Red (VER95507)
- ACCUFORM LED Projector Lens (VPL915LENS)
- ACCUFORM LED Projector Lens (VPL908LENS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- ACCUFORM LED Projector Lens (VPL601LENS)
- CHIEF MANUFACTURING CPU Wall Desk Mount, KSA1020B (KSA1020B)
- ILC Replacement for Epson V13h134a45 Filter (V13H134A45 FILTER EPSON)
- EREPLACEMENTS Panasonic Lamp, ET-LAV200-ER (ET-LAV200-ER)
- Accuform Projector Accessories