Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL917LENS
Zoro # G800720235
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Legend/Background Color Safety - Starts With You
- Width 1 3/4 in
- Includes Lens Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL917LENS
- Zoro # G800720235
- UPC # 846642029715
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Projector Lens |
Legend/Background Color | Safety - Starts With You |
Includes | Lens Only |
Minimum Operating Temperature | -31 Degrees F |
Indoor/Outdoor | Indoor |
Product Type | Lens Insert |
Maximum Operating Temperature | 122 Degrees F |
Product Includes | Lens Only |
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Safety - Starts With You, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 8-Port Cat6 Data Module (21653)
- VERBATIM DRIVE, USB, PNSTRIPE, 32GB, 10 PK (VER70062)
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- OTTERBOX Commuter Lite Case For Motorola Moto G Power 2022 , Black (77-86699)
- ACCUFORM LED Projector Lens (VPL601LENS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- ACCUFORM LED Projector Lens (VPL915LENS)
- ACCUFORM LED Projector Lens (VPL908LENS)
- EREPLACEMENTS Lamp For Sharp, BQC-XGC50X1-OEM (BQC-XGC50X1-OEM)
- CHIEF Adjustable Pipe 6-8' (CMS0608)
- VIEWSONIC Viewsonic Universal Projector Ceiling Mount (PJ-WMK-007)
- Accuform Projector Accessories