Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL914LENS
Zoro # G700720229
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Includes Lens Only
- Width 1 3/4 in
- Legend/Background Color Yield To Pedestrians
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL914LENS
- Zoro # G700720229
- UPC # 846642029654
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Projector Lens |
Includes | Lens Only |
Legend/Background Color | Yield To Pedestrians |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | -31 Degrees F |
Product Type | Lens Insert |
Indoor/Outdoor | Indoor |
Product Includes | Lens Only |
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Yield To Pedestrians, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell Specialist 555 replacement light bulb lamp, 2PK (SPECIALIST 555 BELL & HOWELL)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replaces Bridgeview Power SP12-26 - 2PK (MAX3971045)
- CRUCIAL 250GB MX500 SATA 6Gb s SSD, CT250MX500SSD1 (CT250MX500SSD1)
- ILC Replacement for Artograph Prism Image Projector replacement light bulb lamp (PRISM IMAGE PROJECTOR ARTOGRAPH)
- ACCUFORM LED Projector Lens (VPL908LENS)
- ACCUFORM LED Projector Lens (VPL601LENS)
- ACCUFORM LED Projector Lens (VPL915LENS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- EREPLACEMENTS Lamp F/Nec P350 (NP23LP-ER)
- EREPLACEMENTS Lamp For Sanyo, POA-LMP99-OEM (POA-LMP99-OEM)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- Accuform Projector Accessories