Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL911LENS
Zoro # G100720188
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Includes Lens Only
- Legend/Background Color Arrow
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL911LENS
- Zoro # G100720188
- UPC # 846642029593
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Projector Lens |
Includes | Lens Only |
Legend/Background Color | Arrow |
Maximum Operating Temperature | 122 Degrees F |
Product Type | Lens Insert |
Indoor/Outdoor | Indoor |
Minimum Operating Temperature | -31 Degrees F |
Product Includes | Lens Only |
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Arrow, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Replacment Batt, 12.8V, 3Ah, JST VHR-3N (BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN)
- EATON Eaton 9Px 4-Post Rail Kit (9RK)
- BATTERY CLERK AJC® Sigmas SP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-1.2)
- MIGHTY MAX BATTERY ML-AC612 SLA BATTERY CHARGER for 6V / 12V - ALLIGATOR CLIPS (MAX3497471)
- ACCUFORM LED Projector Lens (VPL601LENS)
- ACCUFORM LED Projector Lens (VPL915LENS)
- ACCUFORM LED Projector Lens (VPL908LENS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- VIEWSONIC Viewsonic Universal Wall Mount For Ultra Short Throw Projectors (PJ-WMK-304)
- DRAPER Projector Screens, SP-KPS-I 110 V (121019)
- EREPLACEMENTS Replacement Lamp Hita (DT01181-ER)
- Accuform Projector Accessories