Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL910LENS
Zoro # G300720179
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Width 1 3/4 in
- Legend/Background Color Forklift Lane No Pedestrians
- Includes Lens Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL910LENS
- Zoro # G300720179
- UPC # 846642029555
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Projector Lens |
Legend/Background Color | Forklift Lane No Pedestrians |
Includes | Lens Only |
Product Type | Lens Insert |
Indoor/Outdoor | Indoor |
Minimum Operating Temperature | -31 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Product Includes | Lens Only |
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Forklift Lane No Pedestrians, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Green Everyday Rechargeables AAA Batteries, Pack/4 (ULGED4AAA)
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (MT13H221A)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- MIGHTY MAX BATTERY 12-Volt 18 AH 270 CCA Rechargeable Sealed Lead Acid AGM Battery (YTX20-BS)
- ACCUFORM LED Projector Lens (VPL915LENS)
- ACCUFORM LED Projector Lens (VPL908LENS)
- ACCUFORM LED Projector Lens (VPL601LENS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- CHIEF 48" Pipe, CMS0406 (CMS0406)
- RICOH Ricoh Type T Staple Refills For Use In Mpc2051 2 Packs Of 5,000, PK2 (415010)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- Accuform Projector Accessories