Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL905LENS
Zoro # G200720446
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Width 1 3/4 in
- Includes Lens Only
- Legend/Background Color Electrical Panel Do Not Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL905LENS
- Zoro # G200720446
- UPC # 846642029357
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Projector Lens |
Includes | Lens Only |
Legend/Background Color | Electrical Panel Do Not Block |
Minimum Operating Temperature | -31 Degrees F |
Product Type | Lens Insert |
Maximum Operating Temperature | 122 Degrees F |
Indoor/Outdoor | Indoor |
Product Includes | Lens Only |
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Electrical Panel Do Not Block, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell 300-03864-1 Battery (300-03864-1 BATTERY HONEYWELL)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Honda CRF250X CRF230F CRF150 (YTX5L-BSGEL131)
- SANDISK 64GB Ultra Dual USB Type C, SDDDC2064GA46 (SDDDC2-064G-A46)
- ACCUFORM LED Projector Lens (VPL915LENS)
- ACCUFORM LED Projector Lens (VPL908LENS)
- ACCUFORM LED Projector Lens (VPL601LENS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- ILC Replacement for Hitachiá Cp-hx2175 Filter (CP-HX2175 FILTER HITACHIá)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- DRAPER Projector Screens, SP-KPS-I 110 V (121019)
- Accuform Projector Accessories