Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL902LENS
Zoro # G300720452
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Width 1 3/4 in
- Legend/Background Color Forklift Traffic Only
- Includes Lens Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL902LENS
- Zoro # G300720452
- UPC # 846642029234
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Projector Lens |
Legend/Background Color | Forklift Traffic Only |
Includes | Lens Only |
Indoor/Outdoor | Indoor |
Maximum Operating Temperature | 122 Degrees F |
Product Type | Lens Insert |
Minimum Operating Temperature | -31 Degrees F |
Product Includes | Lens Only |
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Forklift Traffic Only, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE 3.5 mm Stereo Plug to 2 x 3.5 mm Stereo Jack Adapter (125-N)
- TEKTONE Apartment Speaker Station (IR204E)
- ENERGIZER Coin Cell, 2016, 3V (ECR2016BP)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston, Voltage: 12 (2UKJ9)
- ACCUFORM LED Projector Lens (VPL915LENS)
- ACCUFORM LED Projector Lens (VPL601LENS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- ACCUFORM LED Projector Lens (VPL908LENS)
- EREPLACEMENTS Lamp For Smartboard, 20-01032-20-OEM (20-01032-20-OEM)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- CHIEF Above Ceiling Enclosure (CMA472)
- Accuform Projector Accessories