Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL901LENS
Zoro # G400720437
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Includes Lens Only
- Width 1 3/4 in
- Legend/Background Color Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # VPL901LENS
- Zoro # G400720437
- UPC # 846642029197
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Projector Lens |
Includes | Lens Only |
Legend/Background Color | Stop |
Indoor/Outdoor | Indoor |
Maximum Operating Temperature | 122 Degrees F |
Product Type | Lens Insert |
Minimum Operating Temperature | -31 Degrees F |
Product Includes | Lens Only |
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Stop, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Knape & Vogt Kvuccb Undercabinet Pull Down Cookbook Rack (KVUCCB)
- ILC Replacement for Pantech Cdm8635 / Cdm8635us Cell Phone Battery (CDM8635 / CDM8635US CELL PHONE BATTERY PANTECH)
- AIPHONE Door Station, 4-1/4 (DA-1DS)
- ADVANTECH 15" Xga Ind. Monitor Vga/Dvi, -20-60C, C1D2 (FPM-8151H-R3BE)
- ACCUFORM LED Projector Lens (VPL908LENS)
- ACCUFORM LED Projector Lens (VPL601LENS)
- ACCUFORM LED Projector Lens (VPL915LENS)
- EREPLACEMENTS Lamp For Epson, ELPLP42-OEM (ELPLP42-OEM)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- CHIEF 8X24 Susp Ceil (CMA-440)
- Accuform Projector Accessories