Shop All Projector Accessories
Accuform
LED Projector Lens
Mfr # VPL800LENS
Zoro # G100720164
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/8 in
- Length 1 3/4 in
- Includes Lens Only
- Legend/Background Color Notice Authorized Personnel Only
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # VPL800LENS
- Zoro # G100720164
- UPC # 846642029173
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Details
Item | LED Projector Lens |
Includes | Lens Only |
Legend/Background Color | Notice Authorized Personnel Only |
Minimum Operating Temperature | -31 Degrees F |
Product Type | Lens Insert |
Indoor/Outdoor | Indoor |
Maximum Operating Temperature | 122 Degrees F |
Product Includes | Lens Only |
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Notice Authorized Personnel Only, Includes Lens Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 12V 2.2Ah Clary NP1.9-12 SLA Battery (MAX3497543)
- OVERTIME Durable 10ft USB-C Charging Cord for iPhone15/Pro Max and iPad Pro11/12.9, White (OTDCUSBCTC10WH)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- ACCUFORM LED Projector Lens (VPL908LENS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- ACCUFORM LED Projector Lens (VPL915LENS)
- ACCUFORM LED Projector Lens (VPL601LENS)
- CHIEF Adjustable Pipe 6-8' (CMS0608)
- EREPLACEMENTS Lamp F/Nec P350 (NP23LP-ER)
- CHIEF 36" Pipe Black (CMS036)
- Accuform Projector Accessories