Shop All Identification Labels
Accuform
LBL, US FLAG, 2X3, 500/RL
Mfr # MSN234
Zoro # G8370205
product price: $19.35
/pk 500, $0.04/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 in
- Height 3 in
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSN234
- Zoro # G8370205
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 3 in |
Description
Label, Vertical Rectangle, No Text, Sign Legend Pictogram Only, Sign Legend Background Color Blue, Red, White, Sign Legend Style Symbol, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M RESPIRATOR (20 PER BOX) 46457 (3M8210)
- RUBBERMAID in.Caution Wet Floor in. Sign Yellow 26 in. 2-Sided English Only (FG611277YEL-EA)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/8in H, Gothic, Steel (03362)
- DELTANA Residential Letter A Lifetime Brass 4" (RL4A-CR003)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock (LELC313)
- ACCUFORM Label, Health, 1x1 In, Ctd Paper, 500 Roll (LZH609PS5)
- ACCUFORM Gas-Regular Adhesive Tank & Pipe Label (XF1122)
- ACCUFORM Safety Label, 5 In. W, 3-1/2 In. H, PK5 (LRST801VSP)
- ACCUFORM Hard Hat Label, 1-9/16 In. H, 3 In. W, PK5 (LHTL675)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL48UV100)
- Accuform Safety Labels