Shop All Identification Labels
Accuform
LBL, ATT OBSERVE PRECAUTI, 2X5/8, 500/RL
Mfr # MPC317
Zoro # G8072495
product price: $19.19
/pk 500, $0.04/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 in
- Height 5/8 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPC317
- Zoro # G8072495
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 5/8 in |
Description
Label, Vertical Rectangle, English, Sign Legend Attention Observe Precautions For Handling Electrostatic Sensitive Devices, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-M)
- HONEYWELL Honeywell North Organic Vapor Respirator Cartridge, 1 Pair (N75001L)
- GASCO Calibration Gas, Air, Methane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-135A-2.5)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- ACCUFORM Caution Label, Electric Shut-Off, 3-1/2x5 in, Dura-Vinyl (LELC620XVE)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW27PSP (MHZW27PSP)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LSMK004VSP (LSMK004VSP)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Poly, 250/RL (MHZW16EVL)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104WT (LHR104WT)
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151W)
- Accuform Safety Labels