Shop All Identification Labels
Accuform
Label, Skull, 2x2 In, Poly, 500 Roll
Mfr # LZH616EV5
Zoro # G8298762
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 2 in
- Height 2 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LZH616EV5
- Zoro # G8298762
- UPC # 846642015671
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Skull and Crossbones, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Fan Jacket, L (DFJ201ZL)
- NOTRAX 8 ft. L x PVC Foam, 1/2" Thick (419S0028BY)
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR (E011R/9H)
- 3M Clip-On Eyewear, Clear Anti-Fog (V901AF)
- ACCUFORM Label, Skull, 2x2 In, Ctd Paper, 250 Roll (LZH616PS2)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20PSC (MHZW20PSC)
- ACCUFORM Danger Label, Electrical Panel, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LELC002VSP)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD903VSP (LFSD903VSP)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZW20PSL)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- BRADY B674 1.0x6.0 Lockout Overlam, PK40 (65508)
- Accuform Safety Labels