Shop All Identification Labels
Accuform
Label, Self-Adhesive Vinyl, 5 In. H, PK5
Mfr # LSMK800VSP
Zoro # G3786605
product price: $5.69
/pk 5, $1.14/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Vinyl
- Width 3 1/2 in
- Height 5 in
- Standards ANSI Z535, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LSMK800VSP
- Zoro # G3786605
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 1/250 in |
Description
Safety Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke In This area, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Paint Storage Area No Smoking Or Open Flames, 18in X 12in Plastic, 12" W, 18" L, Lndscp (OS-DS-P-1218-L-1516)
- CREWS Checklite Duramass Glasses, Clear Polycarbonate (MCSCRWCL110)
- SPILFYTER Base Neutralizer, 23 lb, Purple, PK10 (450001)
- CARHARTT Size 12 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12W)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- ACCUFORM LBL, ATT OBSERVE PRECAUTI, 2X5/8, 500/RL (MPC317)
- ACCUFORM LBL, US FLAG, 2X3, 500/RL (MSN234)
- ACCUFORM Inspection Label (LFSD516XVE)
- ACCUFORM LABEL CLEAN INITIALS DATE 4 X 4 MSN302 (MSN302)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- MASTER LOCK Lock Label, Danger, PK50 (461)
- Accuform Identification Labels