Shop All Equipment & Container Labels
Accuform
Label, No Texting While Driving, PK5
Mfr # LVHR404
Zoro # G4120816
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Safety
- Language English
- Legend No Texting While Driving
- Material Vinyl
- Legend/Background Color Black/Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LVHR404
- Zoro # G4120816
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Depth | 1/250 in |
Description
Label, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Texting While Driving, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Parking Unauthorized Vehicles Towed Sign 12" x 18" (A20054)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- BRADY Ball Valve Lockout, Fits Handle Sz 1-3/4 (51392)
- CHILL-ITS BY ERGODYNE Cooling Hat, Orange, One Size (6650)
- ACCUFORM Danger Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC130)
- ACCUFORM Danger Label, 1-1/2in H, 3in W, PK10 (LEQM003VSP)
- ACCUFORM Caution Label, 5in W, PK5 (LEQM780VSP)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Equipment, PK5 (LECN362)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash Hazard (LELC384)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC374 (LELC374)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60303 (60303)
- Accuform Safety Labels