Shop All Identification Labels
Accuform
Label, Health, 2x2 In, Ctd Paper, 500 Roll
Mfr # LZH619PS5
Zoro # G8434212
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 in
- Height 2 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LZH619PS5
- Zoro # G8434212
- UPC # 846642015558
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Health Hazard, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" (#8, 51 mm.) x 125 ft. Red Plastic Chain (50105)
- TINGLEY Tingley 4"H Rubber Overboots (1300 LRG)
- BRADY Pull Tight Seal, Plastic, Yellow, PK100 (95155)
- PIP Split Leathr Palm, One Piece Palm, XL, PK12 (85-7500/XL)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN373)
- ACCUFORM Label, Skull, 2x2 In, Ctd Paper, 250 Roll (LZH616PS2)
- ACCUFORM Label, Corrosive, 1x1In, Ctd Paper, 250 Roll (LZH604PS2)
- ACCUFORM Non Regulated Waste Label, 6 In. H, PK25 (MHZW14EVP)
- ACCUFORM Label, Skull, 1x1 In, Ctd Paper, 250 Roll (LZH606PS2)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- NMC Self Lamination Hazardous Waste Solid Labels, Pk25 (HW8SL25)
- Accuform Safety Labels