Shop All Identification Labels
Accuform
Label, Health, 1x1 In, Poly, 500 Roll
Mfr # LZH609EV5
Zoro # G6126032
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 in
- Height 1 in
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LZH609EV5
- Zoro # G6126032
- UPC # 846642015398
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Health Hazard, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Electrical Room, 14"x10" (LCU4-0550-NA_14X10)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Large, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHLG0006G1)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96790M)
- IRONWEAR Goggle Retainer Clip Metal Detectable (3995)
- ACCUFORM GHS Label, Environment, 2x2,250 Roll (LZH618EV2)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- ACCUFORM 6X6 HAZ WSTE UNIV WSTE POLY PK100 (MHZW16EVC)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock (LELC313)
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- ACCUFORM Gas-Regular Adhesive Tank & Pipe Label (XF1122)
- NMC Do Not Touch Iso Label, Pk5 (ISO428AP)
- Accuform Safety Labels