Shop All Identification Labels
Accuform
Label, Health, 1x1 In, Ctd Paper, 500 Roll
Mfr # LZH609PS5
Zoro # G7872532
original price:
$26.29
6% off
new price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 in
- Height 1 in
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LZH609PS5
- Zoro # G7872532
- UPC # 846642015237
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Health Hazard, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Arctic Winter Glove, L (A146)
- ANSELL Impact Resistant Touchscreen Gloves, L, PR (176)
- URREA Hard Hat Mounted Ear Muffs, 30 dB, Black/Red (USO3)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-100)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- ACCUFORM First Aid Label, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LFSD500VSP)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW20SLP)
- NMC Corrosive 8 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL12P10)
- Accuform Identification Labels