Shop All Identification Labels
Accuform
Label, Gas Cylinder, 2x2 In, Poly, 250 Roll
Mfr # LZH615EV2
Zoro # G6073435
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 2 in
- Height 2 in
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LZH615EV2
- Zoro # G6073435
- UPC # 846642015664
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Gas Cylinder, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORREFORS Intermezzo Single Double Old Fashion (6257441)
- 5.11 Tactical Boots, 11-1/2, R, Black, Plain, PR (12394)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Ocean Blue (H2K3x33BLU)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Red (76743)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104WT (LHR104WT)
- ACCUFORM LBL, US FLAG, 2X3, 500/RL (MSN234)
- ACCUFORM Label, Flaming Circle, 2x2In, Poly, 250 Roll (LZH612EV2)
- ACCUFORM Safety Label, 5 In. W, 3-1/2 In. H, PK5 (LRST801VSP)
- ACCUFORM Inspection Label (LFSD516XVE)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LELC053VSP (LELC053VSP)
- BRADY NFPA Label, 5 In.H, 3 In.W, Vinyl, PK500 (121164)
- Accuform Safety Labels