Shop All Identification Labels
Accuform
Label, Flaming Circle, 2x2In, Poly, 500 Roll
Mfr # LZH612EV5
Zoro # G8266632
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 2 in
- Height 2 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LZH612EV5
- Zoro # G8266632
- UPC # 846642015688
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Flame Over Circle, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Cone No Parking Sign (CS11)
- WERNER Self-Retract Lifeline, w/Snap Hook, 11 (R430011)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black, Breathable Polyester Mesh (821)
- STEEL GRIP Arm Guard, Cut Resistant, 9", L, PR (CN 820-9 L)
- ACCUFORM Label, Flame, 1x1 In, Poly, 500 Roll (LZH601EV5)
- ACCUFORM Label, Health, 1x1 In, Ctd Paper, 500 Roll (LZH609PS5)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20PSC (MHZW20PSC)
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- ACCUFORM Label, Corrosive, 1x1 In, Poly, 500 Roll (LZH604EV5)
- NMC Wear Hand Protection Iso Label, Pk5 (ISO404AP)
- Accuform Safety Labels