Shop All Identification Labels
Accuform
Label, Flaming Circle, 2x2 In, 250 Roll
Mfr # LZH612PS2
Zoro # G8412311
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 in
- Height 2 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LZH612PS2
- Zoro # G8412311
- UPC # 846642015442
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Flame Over Circle, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/16" (26187)
- CONDOR Hard Hat Liner, Orange, Universal (3BB67)
- DUPONT Collared Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB120SBU2X002500)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZW20PSL)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK25 (MHZW14PSP)
- ACCUFORM 4X4 HAZ WSTE UNIV WSTE POLY PK100 (MHZW17EVC)
- ACCUFORM Accuform "Gasoline" Adhesive Tank and Pipe Label (XF1117)
- ACCUFORM Label, Exploding Bomb, 1x1In, 500 Roll (LZH603PS5)
- ACCUFORM Label, Corrosive, 1x1 In, Poly, 500 Roll (LZH604EV5)
- AVERY Printable Blank Oval Labels, 1.5", PK90 (22814)
- Accuform Safety Labels