Shop All Identification Labels
Accuform
Label, Flaming Circle, 1x1In, Poly, 250 Roll
Mfr # LZH602EV2
Zoro # G7913561
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 in
- Height 1 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LZH602EV2
- Zoro # G7913561
- UPC # 846642015282
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Flame Over Circle, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, L (LW1010)
- SPILFYTER Weight Traction Mat, Universal Medium (STM-9700GRY)
- GASCO Calibration gas, Air, R22, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-77A-500)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV703FO (L))
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LELC053VSP (LELC053VSP)
- ACCUFORM Hard Hat Label, 2-1/8 In. H, 4 In. W, PK5 (LHTL673)
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- ACCUFORM Label, Skull, 1x1 In, Ctd Paper, 250 Roll (LZH606PS2)
- ACCUFORM Label, Exclamation, 1x1In, CtdPaper, 250Roll (LZH607PS2)
- LABELMASTER Oxygen Label, Worded, Paper, PK50 (HML26S)
- Accuform Safety Labels