Shop All Identification Labels
Accuform
Label, Flame, 2x2 In, Ctd Paper, 250 Roll
Mfr # LZH611PS2
Zoro # G8335731
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 in
- Height 2 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LZH611PS2
- Zoro # G8335731
- UPC # 846642005108
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Flame, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- SAFCO Write Way Dual-sided Directional Sign, 18" W, 64.3" H, Steel (SAF4173BL)
- LITHONIA LIGHTING Exit Sign, Alum, Wht, 11 3/8in, 2W (LE S W 2 G EL N)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (410KAS3YLW)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104WT (LHR104WT)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD903VSP (LFSD903VSP)
- ACCUFORM Label, Health, 1x1 In, Poly, 500 Roll (LZH609EV5)
- ACCUFORM LBL, ATT OBSERVE PRECAUTI, 2X5/8, 500/RL (MPC317)
- ACCUFORM NFPA Label (LZN401EV)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LLKT003VSP (LLKT003VSP)
- NMC Fuel Oil 3 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL100AP)
- Accuform Safety Labels