Shop All Identification Labels
Accuform
Label, Flame, 1x1 In, Poly, 250 Roll
Mfr # LZH601EV2
Zoro # G7951255
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 in
- Height 1 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LZH601EV2
- Zoro # G7951255
- UPC # 846642005085
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Flame, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Grn Goatskin Drvr Keystone, 2XL, PK12 (3611XXL)
- ERGODYNE Chill-Its 8936 Lightweight Ranger Hat, Mesh Paneling, S/M, Olive (12602)
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- ACCUFORM 6X6 HAZ WSTE UNIV WSTE POLY PK100 (MHZW16EVC)
- ACCUFORM Label, Health, 1x1 In, Ctd Paper, 500 Roll (LZH609PS5)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34PSL (MHZW34PSL)
- ACCUFORM CAUTION SAFETY LABEL AUTOMATIC DOOR 6 in LABR615VSP (LABR615VSP)
- ACCUFORM Inspection Label (LFSD516XVE)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- ACCUFORM Hard Hat Label, 1-9/16 In. H, 3 In. W, PK5 (LHTL675)
- Accuform Identification Labels