Shop All Identification Labels
Accuform
Label, Exploding Bomb, 2x2 In, 250 Roll
Mfr # LZH613PS2
Zoro # G8157475
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 in
- Height 2 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LZH613PS2
- Zoro # G8157475
- UPC # 846642015480
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Exploding Bomb, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Contains Asbestos Fibers, Landscape, 1218-L-2050 (OS-DS-P-1218-L-2050)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- ACCUFORM "Used Oil" Adhesive Tank & Pipe Label (X10144)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- ACCUFORM Label, Skull, 2x2 In, Ctd Paper, 250 Roll (LZH616PS2)
- ACCUFORM Label, Health, 1x1 In, Poly, 500 Roll (LZH609EV5)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25, MHZW20EVP (MHZW20EVP)
- ACCUFORM Label, Corrosive, 1x1In, Ctd Paper, 250 Roll (LZH604PS2)
- AVERY Label, Removeable, Round, 1"" 945PK (AVE6450)
- Accuform Safety Labels