Shop All Identification Labels
Accuform
Label, Exploding Bomb, 1x1In, Poly, 500 Roll
Mfr # LZH603EV5
Zoro # G8192125
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 in
- Height 1 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LZH603EV5
- Zoro # G8192125
- UPC # 846642015404
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Exploding Bomb, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1232)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132453)
- NMC Escape Ladder Sign, GL313R (GL313R)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- ACCUFORM Label, Skull, 2x2 In, Ctd Paper, 250 Roll (LZH616PS2)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- ACCUFORM GHS Label, Exclamation, 2x2,250 Roll (LZH617EV2)
- ACCUFORM LBL, ATT OBSERVE PRECAUTIONS, 2X2, 500/RL (MPC326)
- ACCUFORM Label, Exclamation, 2x2In, CtdPaper, 250Roll (LZH617PS2)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 2PK (Z-262PRO-2PK)
- Accuform Identification Labels