Shop All Identification Labels
Accuform
Label, Exploding Bomb, 1x1In, 500 Roll
Mfr # LZH603PS5
Zoro # G8124322
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 in
- Height 1 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LZH603PS5
- Zoro # G8124322
- UPC # 846642015244
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Exploding Bomb, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Boot Ice Logger Tan Size 9, PR (132CRTAN090)
- SICURIX Fargo 45100 Color Ribbon - YMCKO - 250 prints (45100)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025YB)
- SAFETY FLAG CO Windsock Hardware, Silver, 8" L (WS10HW)
- ACCUFORM Label, Skull, 1x1 In, Ctd Paper, 250 Roll (LZH606PS2)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Low, PK5 (LECN681)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- ACCUFORM Safety Label, 3-1/2 In. H, PK5, LFEX800VSP (LFEX800VSP)
- ACCUFORM 4X4 HAZ WSTE UNIV WSTE POLY PK100 (MHZW17EVC)
- ACCUFORM Label, Gas Cylinder, 2x2 In, Poly, 250 Roll (LZH615EV2)
- BRADY Label (B33-184-483-ANSIWA)
- Accuform Safety Labels