Shop All Identification Labels
Accuform
Label, Exclamation, 2x2 In, Poly, 500 Roll
Mfr # LZH617EV5
Zoro # G8208812
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 2 in
- Height 2 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LZH617EV5
- Zoro # G8208812
- UPC # 846642015695
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Exclamation Mark, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Hose Sign (M12R)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-L)
- AMMEX LX3, Latex Disposable Gloves, 3 mil Palm, Latex, Powder-Free, M, Ivory (LX344100)
- BRADY Label, 1 1/2 in W, White (M7-29-423)
- ACCUFORM NFPA Label (LZN401EV)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock (LELC313)
- ACCUFORM Caution Label, Electric Shut-Off, 3-1/2x5 in, Dura-Vinyl (LELC620XVE)
- ACCUFORM First Aid Label, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LFSD500VSP)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 20PK (Z-462FIRE-20PK)
- Accuform Safety Labels