Shop All Identification Labels
Accuform
Label, Corrosive, 1x1In, Ctd Paper, 250 Roll
Mfr # LZH604PS2
Zoro # G7543636
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 in
- Height 1 in
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LZH604PS2
- Zoro # G7543636
- UPC # 846642015145
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Corrosive Pictogram, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7" W, 10" H, 0.040" Thick (U4-1415-NA_7x10)
- MCR SAFETY Klondike Magnifier Glasses, 1.5 Magnifier, Clear Lens (K3H15)
- 3M AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, 100 Pairs (340-4003)
- MARCOM Hand and Power Tool Safety DVD (V0000449EM)
- ACCUFORM Safety Label, 3-1/2 In. H, PK5, LFEX800VSP (LFEX800VSP)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD903VSP (LFSD903VSP)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW20SLP)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- ACCUFORM Label, Exclamation, 1x1In, CtdPaper, 250Roll (LZH607PS2)
- ACCUFORM LBL, ATT STATIC SENSITIVE DEV, 2X5/8,500RL (MPC319)
- SEE ALL INDUSTRIES Inspect Tag, Embossable Alum, 5"H, 3"W, PK25 (TUF-FIRE)
- Accuform Identification Labels