Shop All Equipment & Container Labels
Accuform
Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN370
Mfr # LECN370
Zoro # G2684145
product price: $6.39
/pk 5, $1.28/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Warning Exposed Conveyors and Moving Parts Can Cause Severe Injury Lock Out Power Before Removing Cover Or Servicing (w/Picto)
- Material Vinyl
- Height 2 1/2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LECN370
- Zoro # G2684145
- UPC # 846642089603
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 1/2 in |
Width | 5 in |
Depth | 1/250 in |
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Exposed Conveyors And Moving Parts Can Cause Severe Injury Lock Out Power Before Removing Cover Or Servicing, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR (1332M)
- REEBOK Tactical Boots, 6in, 7-1/2M, Black, PR (RB8674)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R30)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23WW)
- ACCUFORM Label, Arc Flash, 7x10, Warning Arc Flash (LELC312)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW543PSP (MHZW543PSP)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW512PSP (MHZW512PSP)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507PSC (MHZW507PSC)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- BRADY Drum Label, 6in. dia., Semi-Glss Ppr, PK100 (60363)
- Accuform Equipment & Container Labels