Shop All Equipment & Container Labels
Accuform
Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN361
Mfr # LECN361
Zoro # G2684127
product price: $7.69
/pk 5, $1.54/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Warning Exposed Screw and Moving Parts Can Cause Severe Injury Lock Out Power Before Removing Cover Or Servicing (w/Picto)
- Material Vinyl
- Height 2 1/2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LECN361
- Zoro # G2684127
- UPC # 846642089535
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 1/2 in |
Width | 5 in |
Depth | 1/250 in |
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Exposed Screw And Moving Parts Can Cause Severe Injury Lock Out Power Before Removing Cover Or Servicing, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S18TAFGNT-7)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens (100RT/C)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0101)
- BACHARACH 24-0788 Oxygen Sensor For Pca, (24-0788)
- ACCUFORM Label, 7x10, Warning Arc Flash and, LELC321 (LELC321)
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507PSC (MHZW507PSC)
- ACCUFORM Label, Arc Flash, 7x10, Warning Arc Flash (LELC312)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC316 (LELC316)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC318 (LELC318)
- Accuform Equipment & Container Labels